25 ft. Anodized Aluminum Work Light

Part #RAP30501  |  Item #3383507  |  Manufacturer Part #RAP30501

$22.63 EACH
(Pricing is for 25 ft)

Cord Length:

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • -31 To 140 Deg F temperature rating
  • Metal hook for hands-free applications
  • Ergonomic handle is easy to hold
  • On/Off switch and convenience outlet in handle
  • Utilizes standard 75 W bulbs
  • 25 ft cord length

Specifications

Color Finish: Black, Yellow

Color Finish Category: Yellows

Cord Length: 25 ft

Handle Type: Ergonomic

MA Approved: No

Material: Anodized Aluminum

Number Of Lights: 1

Number of Tools Included: 1

Power Source: Electric

Tool Type: Work Light

WaterSense Labeled: No

Watts: 75

Wire Gauge: 16/3 ga