4-1/4 in. Hole Saw 1 Piece
4-1/4 in. Hole Saw 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Bi-Metal for long life
- GSA approved
- Cuts through various types of steel sheets and pipes and other materials such as hardwood, plywood and plastics
Specifications
- Diameter:
- 4-1/4 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Tool Type:
- Hole Saw