RAPTOR®
50 ft. Extension Cord
Part #RAP31206 | Item #3383518 | Manufacturer Part #RAP31206
$93.13
EACH
(Pricing is for 50 ft)
Length:
How to get it:
Product Details
- OSHA compliant
- Extreme grade
- Lighted end
- Oil resistant
- Superior flexibility and resists cracking to -58°F (-50°C)
- Meets OSHA requirements for extension cords and adapters for use on jobsites
- UL/cUL tested to both U.S. and Canadian standards
Documents
Specifications
AMP: 15
Cable or Wire Type: SJEOW
Color Finish: Blue, Orange
Length: 50 ft
NEMA Specifications: NEMA 5-15P, NEMA 5-15R
Product Type: Extension Cord
Temperature Range: -58 to 221 Deg F
UL Listed: Yes
Volts: 125V
Watts: 1875
Wire Gauge: 12/3 ga