RAPTOR®
6 x 1.25 in. Plier
Part #RAP18004 | Item #3383063 | Manufacturer Part #RAP18004
$12.49
EACH
Length:
6 inProduct Details
- Water Plier
- Right angle teeth grip in all directions
- Self locking jaw opening adjustment
- Long, cushioned handles for extra leverage
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
GSA Approved: Yes
Handle Type: Non-slip
Jaw Capacity in : 1.25 in
Length: 6 in
Material: Forged Steel
Maximum Capacity: 1-1/4 in
Number of Tools Included: 1
Tool Type: Tongue & Groove Pliers
Type: RAP18004