7 x 3 in. Pointing Trowel
7 x 3 in. Pointing Trowel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Smaller version of a brick trowel
- Used to separate concrete from forms, finishing brick wall joints and filling small cavities
Documents
Specifications
- Application:
- Concrete
- Blade Width (in):
- 3 in
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Rubber
- Length:
- 7 in
- MA Approved -:
- No
- Material:
- Steel
- Number of Tools Included:
- 1
- Tool Type:
- Trowel
- Type:
- RAP44030
- WaterSense Labeled:
- No
- Width:
- 3 in