DESCRIPTION

  • Ideal for cutting copper, brass, iron and steel wire
  • Not for use on live wires

RAPTOR® 8 in. Plier

RAP18024

Length:

8 in

SPECIFICATIONS

GSA Approved
Yes
Number of Tools Included
1
Tool Type
Side Cutting Pliers
Type
RAP18024

Print