80 in-lbs 5/16 in Torque Wrench
80 in-lbs 5/16 in Torque Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Torque setting designed to slip when coupling nut has reached proper setting
- Locking collar lets user tighten nut to specified torque setting in one direction or use as non-torqueing tool in both directions
- T-Handle style tools color coded to match the correct no-hub coupling
- GSA approved
Specifications
- Color Finish Name:
- Yellow
- Drive Size:
- 5/16 in
- Handle Type:
- T-handle
- Torque (In-Lbs):
- 80 in-lbs