30 ft. Nylon and Aluminum Rotary Sludge Detector
30 ft. Nylon and Aluminum Rotary Sludge Detector
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accurate, gear driven counter shows sludge elevation in inches
- Lightweight and portable to service multiple tanks
- Repeatable way to measure sludge level in clarifiers and digesters
- IP-67 rated
- No need to touch wet surfaces
- Volume and sensitivity control
- Simply lower probe to the tank bottom, zero the counter and reel it back in until the light and horn indicators go out
- Durable aluminum frame plus stainless steel, infrared sensor for long lasting performance
- Runs on (2) 9V batteries
- Optional rail-mounted base stations aid in consistent, reliable sludge measurements
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Cable Length (ft):
- 30 ft
- Depth:
- 6-1/4 in
- EPA Compliant:
- No
- Length:
- 10-1/4 in
- Material:
- Aluminum, Plastic
- Material Type:
- Nylon
- NEMA:
- NEMA 4X
- NSF Certified:
- No
- Power Source:
- Battery
- Product Type:
- Sludge Detector
- Temperature Range:
- -15 to 140 Deg F (-26 to 60 Deg C)
- UL Listed:
- No
- Volts:
- 18V