Settleometer Kit 1.4L
Settleometer Kit 1.4L
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Use it with mixed liquor samples to determine the behavior of the sludge in the secondary clarifier
- Also with aerobic digester samples to evaluate supernatants and separation periods for sludge wasting
- Used to evaluate sludge settling characteristics
- With mixing paddle and snap-on lid
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- Capacity:
- 1.4 L
- EPA Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Acrylic
- NSF Certified:
- No
- Product Type:
- Settlometer Kit
- UL Listed:
- No