1/2 in. MPT and Sweat x GHT Boiler Drain Valve
1/2 in. MPT and Sweat x GHT Boiler Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter-turn boiler drain
Documents
Specifications
- ANSI:
- ANSI 14
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- GHT
- End Connections:
- MNPT;Sweat x GHT
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 300
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 360 psi
- Valve Body Material:
- Brass
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve