Raven Products
1-1/4 x 1 in. 4-Zone Manifold
Part #R4ZONE1141 | Item #2837586 | Manufacturer Part #4ZONE1141
Call for Pricing
EACH
Fitting Sizes:
1-1/4 inSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Specifications
End Connection 1: Run
End Connections: Run
Fitting Size 1: 1-1/4 in
Fitting Sizes: 1-1/4 in
Lead Law Compliance Level: Not Approved for Potable Water Applications
Maximum Pressure: 100 psi