Raven Products
1-1/4 x 3/4 in. 2-Outlet Hydronic Manifold
Part #R2ZONE11434 | Item #4121327 | Manufacturer Part #2ZONE11434
Call for Pricing
EACH
Outlet Quantity:
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
Documents
Specifications
ASTM Specifications: ASTM A-53
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 1-1/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 1-1/4 in x 3/4 in
Maximum Pressure: 100 psi
NSF Certified: No
Outlet Quantity: 2
Recommended Valve Application: Water