3/4 in. Boiler Drain Valve
3/4 in. Boiler Drain Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Material:
- Ceramic
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Material:
- Ceramic
- Valve Size:
- 3/4 in
- Valve Type:
- Boiler Drain Valve