3/8 x 1/2 in. Oil Tank Elbow

You last purchased this on
 
Raven Products

3/8 x 1/2 in. Oil Tank Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 
Raven Products

3/8 x 1/2 in. Oil Tank Elbow

  • Fast #
  • Part #ROTL1238
  • Item #7665452
  • Manufacturer Part #OTL1238
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Application:
Oil
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Length:
6 in
Material:
Steel
Width:
2-1/2 in