Brass Toe-Tap Drain in Brushed Nickel

Part #R3005BN  |  Item #1923567  |  Manufacturer Part #30-05-BN

Call for Pricing EACH

Color/Finish: Brushed Nickel

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pedestal sold separately
  • One-touch drain for vessels without overflow
  • Extended threads to allow for installation of thick gauge vessel sinks
  • Replaceable one touch pop-up assembly
  • Brass locking nut

Specifications

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Gauge: 17

Thread Type: Slip Joint