Brass Toe-Tap Drain in Oil Rubbed Bronze

Part #R3005ORBR  |  Item #3144957  |  Manufacturer Part #30-05ORB

Call for Pricing EACH

Color/Finish: Oil Rubbed Bronze

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Pedestal sold separately
  • One-touch drain for vessels without overflow
  • Extended threads to allow for installation of thick gauge vessel sinks
  • Replaceable one touch pop-up assembly
  • Brass locking nut

Documents

Specifications

ADA Compliant: No

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Connecting Pipe: Rigid

Drain Body Material: Brass

Gauge: 17

Thread Type: Slip Joint