8-1/4 in. Bathroom Sink Drain in Polished Chrome
8-1/4 in. Bathroom Sink Drain in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch drain for vessels without overflow
- Extended threads to allow for installation of thick gauge vessel sinks
- Pedestal sold separately
- 17 Gauge Brass Construction
- Brass locking nut
- Replaceable one touch pop-up assembly
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Product Type:
- Touch Drain
- Tailpiece Length:
- 8-1/4 in
- Thread Size:
- 1-1/4 in
- Thread Type:
- Slip Joint