Raychem
Electric Traced Label
Part #RETL | Item #1310382 | Manufacturer Part #ETL
Call for Pricing
EACH
Volts:
220/240VSHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
Product Details
- Simple to design, with fluoropolymer jacket option for use in pipes
- Easy to install small geometry, cut to length, meter marks
- Energy efficient and safe self-regulating cable, advanced energy saving controls, no overheating possible
- Reliable during long life 10 year product warranty available, maintenance free
- 5.88 Mm Thickness
- 10 mm Bending Radius
- -20 Deg F Min Installation Temperature
Documents
Specifications
Color Finish: Black
Color Finish Category: Blacks
Material: Copper
Volts: 220/240V
Width: 1/3 in