18 x 17 in. Draw Tape Laundry Bag (Case of 1000)

Part #RLBDRTGEN  |  Item #7688634  |  Manufacturer Part #LB-DRT-GEN

$132.04 per CASE

Length:

18 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Draw tape closure

Specifications

Length: 18 in

Material: Plastic

Package Quantity: Case of 1000

Type: JCL1

UL Listed: No

Width: 17 in