16 oz. Plastic Anti Seize Lubricant in Off White
16 oz. Plastic Anti Seize Lubricant in Off White
-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Water resistant
- Prevents rust and corrosion
- Non-staining, odorless and tasteless
- Service rating -65°F to 1800°F
- Not for use on oxygen
- Odorless and tasteless
- May be used with potable water
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM D-4048
- Application:
- Bearings, Bolts, Bottling, Bushings, Chain Drives, Gaskets, Gears, Machinery, Nuts, Pipe Fitting, Screws, Stainless Steel
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- Off White
- Material:
- Plastic
- Material Type:
- PTFE
- NSF:
- NSF H1
- NSF Certified:
- Yes
- Product Type:
- Anti Seize Lubricant
- Size:
- 16 oz
- Temperature Range:
- -65 to 1800 Deg F (-54 to 982 Deg C)