75 ft. Foam Backer Rod

You last purchased this on
 
Rectorseal

Metacaulk® Firestop 75 ft. Foam Backer Rod

  • Fast #
  • Part #REC66112
  • Item #531183
  • Manufacturer Part #66112
4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Rectorseal

Metacaulk® Firestop 75 ft. Foam Backer Rod

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Backing for elastomeric and other applied caulking sealants
  • Controls the depth of the applied sealants and ensures cross-sectional
  • Non-combustible backing
  • Both hot and cold sealants can be used with backer rod
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM C-1016, ASTM D-1622, ASTM D-1623, ASTM D-3574
Adjustable:
No
Collection:
Metacaulk® Firestop
Color Finish Category:
Oranges
Color Finish Name:
Orange
FM Approved:
No
Length:
900 in
Material:
Mineral Wool
Product Type:
Firestop Foam
Size:
30 oz
UL Listed:
No
Width:
1 in