115V Condensate Switch 4-1/2 in.
AquaGuard® 115V Condensate Switch 4-1/2 in.
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can also be installed as a backup system to a condensate pump failure
- Includes a long-lasting lithium battery that lasts up to the life of the ductless mini-split system
- Universal drain sensor for ductless mini-split systems
- Completely compatible with all major manufacturers’ mini-split and ductless mini-split systems
Specifications
- AMP:
- 0.01
- Brand Model Compatibility:
- Ductless Mini-Split Systems
- Collection:
- AquaGuard®
- Cord Length:
- 6 ft
- Height:
- 4-1/2 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 115V