• Cart

DESCRIPTION

  • Both probe and sensor wire are 6' long and plenum rated
  • Mounted directly in the auxiliary drain port of the primary drain pan
  • Smart sensor technology with time delay
  • Solid state sensor with water detection LED light

Rectorseal AquaGuard® 9 in. Auxiliary Float Switch

REC96126

Width:

2-3/4 in

SPECIFICATIONS

ADA Compliant
No
AMP
5
Adjustable
No
Collection
AquaGuard®
Cord Length
6 ft
Height
9 in
Length
4-3/4 in
Material
Metal, Plastic
Power Source
Electric
UL Listed
UL 508
Volts
24V
Width
2-3/4 in

$44.10
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment