144 x 4-1/2 in. Line Set Cover System Plastic in Brown
Fortress® 144 x 4-1/2 in. Line Set Cover System Plastic in Brown
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compliments any residential or commercial building and Paintable– Brush, spray, or roller to match or compliment custom colors, Duct & fittings are available in both LD92 (3_"), LD122 (4_")
- 8' duct lengths in 2 sizes, 4 color options (white, ivory, brown & gray) and 17 fittings assure complete flexibility of installation
- PVC, UV stabilized & fire resistant. Tested to over 2,000 hours. Temperature range -4°F to 140°F
- 1 year warranty
- Snap together ducting is easily accessed for repairs or replacement of lineset.
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Collection:
- Fortress®
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Fitting Size 1:
- 4-1/2 in
- Fitting Size 2:
- 4-1/2 in
- Fitting Sizes:
- 4-1/2 in
- Height:
- 4-1/3 in
- Length:
- 144 in
- Material:
- Plastic
- Material Type:
- PVC
- Width:
- 12-1/2 in