G-O-N® 3 in. Bird Screen

Part #REC82723  |  Item #4596670  |  Manufacturer Part #82723

$87.42 EACH

Width:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Keeps birds and other animals out
  • Has security ring
  • Installed prior to nozzle thereby inhibiting theft or loss of escutcheon

Specifications

ADA Compliant: No

Adjustable: No

Collection: G-O-N®

Color Finish: Gold

Color Finish Category: Gold Tones

Length: 3-31/100 in

Material: Nickel Brass

Product Type: Bird Screen for Nozzle

Width: 3-1/3 in