G-O-N® Bird Guard 10 in. in Silver

Part #REC82733  |  Item #4596674  |  Manufacturer Part #82733

$87.42 EACH

Diameter:

10 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Installs directly onto PVC drain pipe
  • Sizes from 2 in to 12 in

Specifications

ADA Compliant: No

Adjustable: No

Brand Model Compatibility: 82713 Glue-on Nozzle

Collection: G-O-N®

Color Finish: Silver

Color Finish Category: Silver Tones

Diameter: 10 in

Material: Galvanized Metal

Product Type: Bird Screen