Metacaulk® 350i Firestop 10.3 oz. Cartridge

Part #REC66616  |  Item #4029025  |  Manufacturer Part #66616

$14.69 EACH

Size:

10.3 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Water based
  • Excellent freeze and thaw properties
  • Flexible and paintable
  • Minimum 3 year shelf life
  • Highly intumescent
  • Protected against mold growth
  • VOC compliant

Documents

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-814

Adjustable: No

Collection: Metacaulk® 350i Firestop

Color Finish: Dark Red

Color Finish Category: Reds

FM Approved: Yes

Height: 11-1/2 in

Length: 2 in

Material: Water-based Sealant

Maximum Temperature: 120

Product Type: Firestop Sealant

Size: 10.3 oz

UL Listed: Yes

Width: 2 in