DESCRIPTION

  • Clean by flushing with clean water
  • Easy way to clear blocked AC condensate drain lines without nitrogen, gas cartridges or electricity
  • Flexible inlet and outlet hoses connect to standard condensate drain lines, a 3/4" adapter is also included
  • Lightweight, reversible, hand-operated pump generates enough pressure or suction to clear blocked
  • Quickly clears slime, mold and dirt plugs out of primary and secondary drain lines

Rectorseal Mighty Pump™ 5 psi Drain Line Condensate Pump

REC97795

Maximum Pressure:

5 psi

SPECIFICATIONS

ADA Compliant
No
Adjustable
No
CSA Certified
No
Collection
Mighty Pump™
Color Finish
Blue
Color Finish Category
Blues
Discharge
3/4 in
Height
20 in
Length
9 in
Material
Plastic
Material Type
PVC
Maximum Pressure
5 psi
Maximum Temperature
120
Minimum Temperature
40
Power Source
Manual
Pump Application
Commercial
Pump Body Material
PVC
UL Listed
No
Width
4 in

Print

$126.21
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment