R-410 1/4 Thread 50 Pack Pink Novent Locking Cap
Novent® R-410 1/4 Thread 50 Pack Pink Novent Locking Cap
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Tamper resistant caps have become the standard in sealing and protecting Schraeder service valves
- Corrosion resistant
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Universal
- Coating:
- Anodized
- Collection:
- Novent®
- Color Finish Category:
- Pinks
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 50
- Refrigerant:
- R-410
- Type:
- REC86683