1/4 x 3/8 in. R-410A Quick Connect Elbow Reducer
Pro-Fit™ 1/4 x 3/8 in. R-410A Quick Connect Elbow Reducer
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Flame-free: No flaring or brazing needed
- Single-use with quick-release removal
- Quick and easy push-in
- Vibration and impact resistant
- Complete system with all sizes and configurations
- High tensile strength
- Leak-proof double O-rings sealing
- Robust brass body, durable & reliable
- Corrosion resistant
- UV resistant
Documents
Specifications
- Application:
- Coils, HVAC Mini-Split, Residential
- Collection:
- Pro-Fit™
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/4 in x 3/8 in
- Material:
- Brass
- Pressure - Maximum:
- 870 psi
- Product Type:
- Elbow
- Refrigerant:
- R-410A