RS 136 10.3 oz. Stop or Fire Block Caulk

Part #REC66408  |  Item #4029026  |  Manufacturer Part #66408

$12.65 EACH

Size:

10.3 oz
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Inorganic and has no volatile solvents
  • No additives required and no mixing necessary
  • Applied with a conventional caulking gun
  • An easy installation sealant that can be cleaned up with water
  • A general purpose or acoustical fireblock and smoke seal caulk

Specifications

ADA Compliant: No

ASTM Specifications: ASTM E-136

Adjustable: No

Collection: RS 136

Color Finish: White

Color Finish Category: Whites

FM Approved: Yes

Height: 11-1/2 in

Length: 2 in

Material: Sodium Silicate

Maximum Temperature: 100

Product Type: Smoke Seal Caulk

Size: 10.3 oz

UL Listed: Yes

Width: 2 in