• Cart

DESCRIPTION

  • Can be installed vertically, horizontally or inline
  • Designed for primary drains or auxiliary drain outlets

Rectorseal Safe-T-Switch® Safe-T-Switch SS1

REC97632

Width:

1-3/4 in

SPECIFICATIONS

ADA Compliant
No
AMP
2.5
Adjustable
No
Application
Drain
Collection
Safe-T-Switch®
Cord Length
6 ft
Depth
5-1/2 in
Height
9-1/4 in
Length
5-1/2 in
Material
Plastic
Material Type
PVC
Power Source
Electric
UL Listed
Yes
Volts
24V
Width
1-3/4 in

$30.19
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment