1 and 1-1/4 in. Valve Repair Kit

Part #A302280  |  Item #1325928  |  Manufacturer Part #302280

Call for Pricing

Valve Size:

1 in
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Documents

Specifications

Brand Model Compatibility: 20077 Solenoid Valve

FM Approved: No

Product Type: Rebuild Kit

Recommended Valve Application: Air, Water

UL Listed: No

Valve Body Material: Stainless Steel

Valve Size: 1 in