3/8 in. NPTF Brass Solenoid Valve
Red Hat® 8221 Series 3/8 in. NPTF Brass Solenoid Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-piece epoxy molded coils
- Normally Closed
- ASCO sets the industry standard for solenoid valve reliability and endurance
- The 8221 series 2-way valve for water service only is designed to close slowly to minimize water hammer
Documents
Specifications
- Application:
- Corrosive Environments, Hazardous Locations, Indoor, Outdoor
- Collection:
- Red Hat® 8221 Series
- End Connection 1:
- NPTF
- End Connection 2:
- NPTF
- End Connections:
- NPTF
- FM Approved:
- Yes
- Height:
- 4-17/50 in
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-18/25 in
- Material:
- Brass, Rubber, Plastic, Copper, Stainless Steel
- Material Type:
- 302, 305, NBR, PTFE
- Maximum Temperature:
- 180
- Pressure - High:
- 150
- Pressure - Low:
- 5
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- Valve Body Style:
- 1 piece
- Valve Disc Material:
- NBR
- Valve Size:
- 3/8 in
- Valve Type:
- Solenoid Valve
- Volts:
- 115V
- Width:
- 3-41/100 in