1/2 in. Crimper
1/2 in. Crimper
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Right tool for PEX systems to properly seal the rings without distortion
- PEX Crimpers squeeze the copper rings used on PEX brass fittings
- Crimps rings easily, providing a good connection
- Tools crimp rings easily, making PEX installation a breeze
- Design of these PEX crimpers eliminates tool marks and distortion on the rings
Specifications
- Application:
- PEX
- Handle Length (in):
- 8-3/4 in
- Height:
- 3/4 in
- Jaw Capacity (in):
- 0.5 in
- Length:
- 12 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Tool Type:
- PEX Crimp Jaw
- UL Listed:
- No
- Weight:
- 3 lb
- Width:
- 4-3/4 in