REED
1-1/2 - 8 in. Chain Wrench
Part #R02090 | Item #3602186 | Manufacturer Part #02090
$762.31
EACH
Pipe Capacity:
1-1/2 in - 8 inProduct Details
- Useful for all types of pipe fitting, from waterworks to plumbing
- Chain wrenches provide safe, reliable and powerful torque
- Reed offers more sizes than any competitor with chain wrenches to fit from 1/8 in all the way up to 18 in diameters
- This is much easier than holding the wrench up during this operation
Documents
Specifications
Adjustable: Yes
Color Finish: Red
Color Finish Category: Reds
Handle Length in : 46 in
Length: 46 in
Maximum Capacity: 8 in
Number of Handles: Single Handle
Number of Tools Included: 1
Pipe Capacity: 1-1/2 in - 8 in
Power Source: Manual
Product Type: Wrench
Tool Type: Chain Wrench
Type: Screen
Wrench Type: Chain & Strap