1/2 in. Extended Socket 1 Piece

Part #R02630  |  Item #2391880  |  Manufacturer Part #02630

$62.10 EACH

Drive Size:

1/2 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Extended length, impact grade sockets
  • Perfect for hard-to-reach deep well bolts
  • Drive sockets with a 1/2 inch square drive impact wrench or hand tighten
  • Socket size laser-marked onto socket body

Specifications

Application: Residential

Color Finish: Black Chromate, Zinc

Color Finish Category: Blacks

Depth: 1 in

Diameter: 1-3/4 in

Drive Size: 1/2 in

Drive Type: Ratchet

Height: 1-3/4 in

Length: 6 in

Material: Tool Steel

Number Of Pieces: 1 Piece

Number Of Points: 6-point

Number of Tools Included: 1

Socket Size: 1-1/4 in

Tool Type: Extended Socket

Weight: 1.4

Width: 1-3/4 in