1/8 - 1-7/10 x 8-3/10 in. Ratchet Shears

Part #R04176  |  Item #1207554  |  Manufacturer Part #04176

$68.85 EACH

Cutting Capacity:

1-1/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • One-hand RS1 models offer a 7-step ratchet mechanism for best mechanical advantage and smoothest operation
  • Replace or sharpen blades for longer tool life and faster cuts
  • Ideal for cutting PE, PP, PEX, and ABS pipe and tubing
  • Able to cut PVC, but not recommended for venting systems pipe

Specifications

Application: ABS, PE, PEX, PP

Blade Length: 1-1/2 in

Blade Material: Steel

Color Finish: Red

Color Finish Category: Reds

Cutting Capacity: 1-1/4 in

Height: 1-1/4 in

Jaw Capacity in : 1-1/4 in

Length: 8-3/10 in

Material: Aluminum

Pipe Capacity: 1-33/50 in

Power Source: Manual

Tool Type: Pipe Cutter

Weight: 0.8

Width: 3-1/2 in