3/4 - 2 in. Drill Machine
3/4 - 2 in. Drill Machine
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Use with included ratcheting handle or add an optional power drive
- Heavy-duty design means years of service
- Quick clamp feed mechanism requires little adjustment
- Used on NPT tapered outlet threads of 1-1/2 in and 2 in outlet size or for 3/4 in - 1 in AWWA threads
Specifications
- Application:
- Water Service Lines
- Case Included:
- Yes
- Case Material:
- Plastic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Handle Material:
- Metal
- Height:
- 7-3/4 in
- Length:
- 18-1/2 in
- Material:
- Metal
- Maximum Height:
- 3-1/2 in
- Pipe Capacity:
- 3/4 in - 2 in
- Pressure - High:
- 60
- Product Type:
- Drill
- Tool Type:
- Drill Machine
- Volts:
- 120V
- Weight:
- 55.5 lb
- Width:
- 7-3/4 in