3/4 - 2 in. Drilling Machine Kit
3/4 - 2 in. Drilling Machine Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- These machines are more compact, thus requiring less clearance than other models
- Modular design allows fast and simple conversion to direct tapping machine
- Drilling machines have a quick clamp feed mechanism requiring little adjustment
- For 3/4" - 2" 110 compression
Specifications
- Application:
- Water Service Lines
- End Connection 1:
- Compression
- End Connections:
- Compression
- Height:
- 7-3/4 in
- Length:
- 18-1/2 in
- Number of Tools Included:
- 5
- Pipe Capacity:
- 3/4 in - 2 in
- Tool Type:
- Drill Machine
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 55.5 lb
- Width:
- 7-3/4 in