.390 in. Carbon Steel/Stainless Steel Pipe Cutter Wheel

Part #R03506  |  Item #300370  |  Manufacturer Part #03506

$20.66 EACH

Diameter:

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 4
  • Case: 144
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Replacement cutter wheel made from high shock-resistant tool steel
  • Thin profile cuts easily and leaves little burr
  • Heat treated for toughness
  • Cuts steel and stainless steel

Specifications

Application: Copper, Stainless Steel, Steel

Brand Model Compatibility: H6 Cutter, Wheeler Rex®95061

Diameter: 1-3/5 in

Height: 3/4 in

Length: 1-63/100 in

Material: Steel

Product Type: Cutting Wheel

Weight: 0.2

Width: 1-63/100 in