6 - 8 in. Copper and Stainless Steel Pipe Cutter

Part #R03140  |  Item #655437  |  Manufacturer Part #03140

$1,205.15 EACH

Cutting Capacity:

6 in - 8 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pipe Cutter with hinge is a REED invention that needs only 4” (102 mm) of clearance around pipe.
  • Efficient handle swing of only 90° to 110°.
  • Opens with hinge to place cutter around the pipe.
  • Can be used anywhere - in the ditch, underwater, overhead, in racks of pipe!
  • Ships with cutter wheels installed for cutting steel and stainless steel pipe.

Specifications

Adjustable: Yes

Application: [Copper, Stainless Steel]

Cutting Capacity: 6 in - 8 in

GSA Approved: No

Height: 2-3/4 in

IAPMO Listed: No

Length: 32 in

Number of Tools Included: 1

Portable: Yes

Tool Type: Pipe Cutter

UL Listed: No

Weight: 24.4

Width: 13-1/2 in