7/8 x 7/8 in. Threaded Twist 1 Piece
7/8 x 7/8 in. Threaded Twist 1 Piece
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spiral motion clears chips away from the cut
- Heat-treated for longer life
- Recommended for cast iron and cement lined ductile iron
- Corp stop size 1 in NPT
- Made from strong, high-speed steel
- Black-oxide coated for corrosion resistance
Specifications
- Bit Diameter(s) (In):
- 7/8 in
- Bit Sizes:
- 7/8 in
- Brand Model Compatibility:
- DM1100, DM2099
- Coating:
- Black Oxide
- Drill Bit Type:
- Twist
- Height:
- 7/8 in
- Length:
- 4-1/2 in
- Magnetic:
- No
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Product Type:
- Twist Bit
- Shank Style:
- Threaded
- Weight:
- 0.5 lb
- Width:
- 7/8 in