700APDTMPDA 700APD PNEU & TMP
700APDTMPDA 700APD PNEU & TMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy-duty workhorse model designed for constant, everyday use
- Adapter included
- Pneumatic power tapping and drilling machine
Specifications
- Height:
- 6 in
- Length:
- 28-1/2 in
- Torque (In-Lbs):
- 400 ft-lbs
- Type:
- R05266
- Weight:
- 35.35 lb
- Width:
- 8-1/2 in