8-5/8 in. Universal Plastic Saddle Pair
8-5/8 in. Universal Plastic Saddle Pair
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Sold by the pair
- 8.8" actual OD capacity
- Pipe saddles
- Rounded saddles, selected by pipe diameter, are used with REED PPJ when making solvent cement connections
- Match the appropriately sized saddle to the plastic pipe diameter
- Pipe saddles are sold by the pair; one for each piece of pipe
- Saddles balance the PPJ beam and assist in pulling the two pieces of pipe together
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 8-5/8 in
- Height:
- 6 in
- Length:
- 10 in
- Material:
- Plastic
- Weight:
- 5.9 lb
- Width:
- 9 in