Compact Valve and Slotted Curb Key
Compact Valve and Slotted Curb Key
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits in crowded utility trucks, behind pickup seats, or in car trunks
- Supports a maximum torque of 200' pounds
- Unit includes main valve key , 1" curb key and 3/8" slotted tool for curb box rods
- As a safety feature, REED valve keys bend before they break
- Made in USA, REED valve keys feature strong welds at critical points
- This combination set saves the space, expense, and handling of single purpose valve keys
Specifications
- Handle Type:
- T-handle
- Height:
- 2-1/2 in
- Length:
- 81 in
- Material:
- Steel
- Tool Type:
- Curb Box Key
- Weight:
- 19.1 lb
- Width:
- 5 in