PE and Steel Blade for UPC636A Universal Pipe Cutter

You last purchased this on
 
REED

PE and Steel Blade for UPC636A Universal Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

PE and Steel Blade for UPC636A Universal Pipe Cutter

  • Fast #
  • Part #REE97520
  • Item #4354541
  • Manufacturer Part #97520
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For 8"-48" steel, PE
  • Blade for Reed universal pipe cutter
  • Requires Certification

Documents


Specifications

Adjustable:
No
Application:
PE, Steel
Arbor Hole Size:
5/8 in
Blade Length (in):
6-29/100 in
Brand Model Compatibility:
UPC636A
Cutting Capacity:
1-23/32 in
Diameter:
6-29/100 in
Height:
2/25 in
Material:
Steel
Number of Pieces:
1 Piece
Number of Tools Included:
1
Product Type:
Cutter Blade
Tool Type:
Blade
UL Listed:
No