21 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

You last purchased this on
 
REED

Power Hack 21 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

This product requires certification to purchase.
Brand image
You last purchased this on
 
REED

Power Hack 21 in. 14 TPI Saw Blade for SawIT® SAWITSD2 Pneumatic Saw

  • Fast #
  • Part #R04496
  • Item #3601961
  • Manufacturer Part #04496
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blades from 8" - 30" long available.
  • Cut copper, steel, stainless steel, aluminum, and harder plastics like PVC and ABS.
  • Requires Certification

Documents


Specifications

Application:
Copper, Steel, Stainless Steel, Aluminum, PVC, ABS
Blade Length (in):
21 in
Blade Material:
Bi-metal
Blade Thickness (in):
.062 in
Blade Width (in):
1-3/8 in
Brand Model Compatibility:
SawIT® SAWITSD2 Pneumatic Saw
Coating:
Chrome Plated
Collection:
Power Hack
Height:
1/10 in
Length:
21 in
Material:
Brass, Stainless Steel
Teeth Per Inch:
14
Weight:
0.08 lb
Width:
1-3/10 in