1/6 - 1/12 hp 1550 RPM 120V Motor
1/6 - 1/12 hp 1550 RPM 120V Motor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- AMP:
- 1.4, 1.7, 1.9, 3.7
- Blower Type:
- 4 Speed
- Fan Speeds:
- 4
- Frame Size:
- 42
- Horsepower:
- 1/6 - 1/12 hp
- Motor Enclosure:
- Totally Enclosed Air Over (TEAO)
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Motor
- RPM:
- 1550
- RPM Range:
- 1400 and Above
- UL Listed:
- No
- Volts:
- 120V