1-1/2 x 1-1/2 x 1 in. Plastic PEX Everloc+ Tee

You last purchased this on
 
REHAU

1-1/2 x 1-1/2 x 1 in. Plastic PEX Everloc+ Tee

This product requires certification to purchase.
Brand image
You last purchased this on
 
REHAU

1-1/2 x 1-1/2 x 1 in. Plastic PEX Everloc+ Tee

  • Fast #
  • Part #R104848001
  • Item #7360702
  • Manufacturer Part #104848-001
4.2 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
End Connection 1:
Everloc+™
End Connection 2:
Everloc+™
End Connection 3:
Everloc+™
End Connections:
PEX Crimp x PEX Crimp x PEX Crimp
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1 in
Fitting Sizes:
1-1/2 in x 1 in
Fitting Type:
Tee
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
NSF Certified:
No
UL Listed:
No